FR Rain Jacket with Hood, Yellow, M

CONDOR| Zoro #: G0077856| Mfr #: 5T917

$43.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.18mm
Item: FR Rain Jacket with Hood
Closure Type: snaps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077856 Mfr #: 5T917
Thickness: 0.18mmItem: FR Rain Jacket with Hood
Closure Type: snapsMaterial: Polyurethane
Liner Material: NylonNumber of Outside Pockets: 0
Standards: -Number of Inside Pockets: 0
Color: YellowLength: 29"
Seam Style: Stitched/TapedTested in Accordance With: ASTM D6413
Size: MGender: Unisex
Fits Chest Size: 48"Country of Origin (subject to change): China

Description

FR Rain Jacket with Hood, Gender Unisex, Yellow, M, Fits Chest Size 48 In., Polyurethane, Length 29 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.18mm, Seam Style Stitched/Taped, Liner Material Nylon. This product has been tested in accordance with ASTM D6413 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews