This item is Discontinued.

Condor FR Rain Jacket with Hood, Yellow, S 4PCH3

FR Rain Jacket with Hood, Yellow, S (Discontinued)

  • Mfr # 4PCH3
  • Zoro # G0077156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PCH3
Zoro #
G0077156
UPC #
190735100356
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
54"
Thickness
0.33mm

Details

Item
FR Rain Jacket with Hood
Color
Yellow
Material
neoprene
Closure Type
snaps
Gender
Unisex
Number of Outside Pockets
0
Seam Style
Stitched/Taped
Flame-Retardant Material
Neoprene
Hood Style
Attached
Tested in Accordance With
NFPA 701
Standards
NFPA 701
Includes
Attached Hood
Liner Material
Nylon
Number of Inside Pockets
0

Description

Rainwear Size S, Yellow, Hood Included Yes, Hood Style Attached, Fits Chest Size 54 In., Unisex, Liner Material Nylon, Material Neoprene, Seam Style Stitched/Taped, Jacket Length 29-1/2 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.