Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

FR Rain Jacket with Hood, Yellow, XL

CONDOR| Zoro #: G0077183| Mfr #: 4PCH6

$54.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: neoprene
Number of Inside Pockets: 0
Tested in Accordance With: NFPA 701
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077183 Mfr #: 4PCH6
Material: neopreneNumber of Inside Pockets: 0
Tested in Accordance With: NFPA 701Item: FR Rain Jacket with Hood
Fits Chest Size: 60"Closure Type: snaps
Includes: Attached HoodColor: yellow
Size: XlSeam Style: Stitched/Taped
Standards: UL/cUL 705, AMCA Sound and AirThickness: 0.33mm
Number of Outside Pockets: 0Gender: Unisex
Liner Material: NylonCountry of Origin (subject to change): China

Description

FR Rain Jacket with Hood, Gender Unisex, Yellow, XL, Fits Chest Size 60 In., Neoprene, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.33mm, Seam Style Stitched/Taped, Includes Attached Hood, Liner Material Nylon. This product has been tested in accordance with NFPA 701 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews