This item is Discontinued.

Condor FR Rain Jacket/Detach Hood, Yellow, 2XL 5AP11

FR Rain Jacket/Detach Hood, Yellow, 2XL (Discontinued)

  • Mfr # 5AP11
  • Zoro # G0077971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AP11
Zoro #
G0077971
UPC #
190735104187
Country of Origin
China

Dimensions

Size
2XL
Length
32"
Thickness
11.8 mil
Fits Chest Size
62 in

Details

Item
Flame Resistant Rain Jacket
Color
Yellow
Material
PVC
Closure Type
snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Arc Flash PPE Category
0
Hood Style
Detachable
Rainwear Features
Chemical Resistant
Number of Inside Pockets
0
Standards
ASTM D6413
Resists
Acids, Alcohols, Alkalis, Salts, Soil
Liner Material
Nylon
Flame-Retardant Material
PVC
Tested in Accordance With
Report per ASTM D6413-11
Seam Style
Heat Welded
High-Visibility
No

Description

Arc Flash PPE Category 0, Gender Unisex, Hood Style Detachable, Flame Resistant Rain Jacket, Length 32 In., Material PVC, Seam Style Heat Welded, Size 2XL, Standards ASTM D6413, Thickness 11.8 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.