Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Rain Jacket/Detach Hood, Yellow, 2XL

  • Zoro #: G0077831
  • Mfr #: 6AC45

$43.23

Details
  • Gender: Unisex
  • Number of Outside Pockets: 0
  • Tested in Accordance With: ASTM D6413
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #6AC45 Specifications

  • Zoro #: G0077831
  • Mfr #: 6AC45
Gender: Unisex Number of Outside Pockets: 0
Tested in Accordance With: ASTM D6413 Closure Type: snaps
Material: Polyurethane Seam Style: Stitched/Taped
Color: Yellow Liner Material: Nylon
Thickness: 0.17mm Number of Inside Pockets: 0
Fits Chest Size: 60" Size: 2XL
Includes: Detachable Hood Length: 32"
Item: FR Rain Jacket with Detachable Hood Standards: -
Country of Origin (subject to change): China

Description

FR Rain Jacket with Detachable Hood, Gender Unisex, Yellow, 2XL, Fits Chest Size 60 In., Polyurethane, Length 32 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.17mm, Seam Style Stitched/Taped, Includes Detachable Hood, Liner Material Nylon. This product has been tested in accordance with ASTM D6413 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #6AC45