FR Rain Jacket/Detach Hood, Yellow, 4XL

CONDOR| Zoro #: G0077822| Mfr #: 4PCR1

$43.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077822 Mfr #: 4PCR1
Standards: ASTM D6413Liner Material: Nylon
Color: yellowMaterial: Polyurethane
Closure Type: snapsItem: Flame-Resistant Rain Jacket with Detachable Hood
Thickness: 0.17mmIncludes: Detachable Hood
Size: 4XLFits Chest Size: 68"
Length: 33"Closure Type: snaps
Seam Style: Stitched/TapedNumber of Outside Pockets: 0
Number of Inside Pockets: 0Gender: Unisex
Country of Origin (subject to change): China

Product Description

Flame-Resistant Rain Jacket with Detachable Hood, Gender Unisex, Yellow, 4XL, Fits Chest Size 68 In., Polyurethane, Length 33 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.17mm, Seam Style Stitched/Taped, Includes Detachable Hood, Liner Material Nylon, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.