Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Rain Jacket/Detachable Hood, Green, 3XL

  • Zoro #: G0079922
  • Mfr #: 1FAZ5

$31.08

Details
  • Arc Flash PPE Category: 0
  • Rainwear Primary Material: PVC
  • Fits Chest Size: 66"
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #1FAZ5 Specifications

  • Zoro #: G0079922
  • Mfr #: 1FAZ5
Arc Flash PPE Category: 0 Rainwear Primary Material: PVC
Fits Chest Size: 66" Hood Included: Yes
Hood Style: Detachable Liner Material: Polyester
Number of Outside Pockets: 0 High Visibility: No
Gender: Unisex Seam Style: Heat Welded
Rainwear Size: 3XL Color: Green
Item: FR Rain Jacket with Detachable Hood Tested in Accordance With: ASTM D6413/D6413M-2015
Rainwear Color: Green Number of Inside Pockets: 0
Number of Pockets (Inside): 0 Thickness: 0.45mm
Rainwear ANSI Class: Unrated Rainwear Closure Type: Snaps
Rainwear Cuff Style: Straight Size: 3XL
Number of Pockets (Outside): 0 Closure Type: snaps
Rainwear Features: Chemical Resistant Rainwear Style: Flame Resistant Rain Jacket
Flame-Retardant Material: PVC Resists: Chemicals, Oils
Jacket Length: 32" Material: PVC
Standards: ASTM D6413 Country of Origin (subject to change): China

Description

FR with Detachable Hood, Gender Unisex, Green, 3XL, Fits Chest Size 66 In., PVC, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.45mm, Seam Style Heat Welded, Liner Material Polyester. This product has been tested in accordance with ASTM D6413/D6413M-15 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #1FAZ5