FR Rain Jacket/Detachable Hood, Green, 4XL

CONDOR| Zoro #: G0077287| Mfr #: 4PCJ7

$32.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077287 Mfr #: 4PCJ7
Standards: ASTM D6413Thickness: 0.45mm
Seam Style: Heat WeldedClosure Type: snaps
Liner Material: PolyesterItem: Flame-Resistant Rain Jacket with Detachable Hood
Number of Outside Pockets: 0Includes: Detachable Hood
Gender: UnisexNumber of Inside Pockets: 0
Color: greenMaterial: PVC
Size: 4XLFits Chest Size: 70"
Length: 32"Country of Origin (subject to change): China

Product Description

Flame-Resistant Rain Jacket with Detachable Hood, Gender Unisex, Green, 4XL, Fits Chest Size 70 In., PVC, Length 32 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.45mm, Seam Style Heat Welded, Includes Detachable Hood, Liner Material Polyester, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.