DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

FR Rain Jacket/Detachable Hood, Green, L

CONDOR| Zoro #: G0077244| Mfr #: 4PCJ3

$17.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Detachable Hood
Color: Green
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077244 Mfr #: 4PCJ3
Includes: Detachable HoodColor: Green
Gender: UnisexFits Chest Size: 54"
Length: 30"Seam Style: Heat Welded
Material: PVCNumber of Outside Pockets: 0
Item: FR Rain Jacket with Detachable HoodSize: L
Number of Inside Pockets: 0Liner Material: Polyester
Thickness: 0.45mmClosure Type: snaps
Tested in Accordance With: ASTM D6413Standards: -
Country of Origin (subject to change): China

Description

FR Rain Jacket with Detachable Hood, Gender Unisex, Green, L, Fits Chest Size 54 In., PVC, Length 30 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.45mm, Seam Style Heat Welded, Includes Detachable Hood, Liner Material Polyester. This product is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews