FR Rain Jacket/Detachable Hood, Green, S

CONDOR| Zoro #: G0077226| Mfr #: 4PCJ1

$37.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077226 Mfr #: 4PCJ1
Includes: Detachable HoodNumber of Outside Pockets: 0
Standards: ASTM D6413Seam Style: Heat Welded
Liner Material: PolyesterItem: Flame-Resistant Rain Jacket with Detachable Hood
Thickness: 0.45mmColor: Green
Gender: UnisexMaterial: PVC
Number of Inside Pockets: 0Closure Type: Snaps
Size: SFits Chest Size: 46"
Length: 29"Country of Origin (subject to change): China

Product Description

Flame-Resistant Rain Jacket with Detachable Hood, Gender Unisex, Green, S, Fits Chest Size 46 In., PVC, Length 29 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.45mm, Seam Style Heat Welded, Includes Detachable Hood, Liner Material Polyester, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.