20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

FR Rain Jacket/Detachable Hood, Green, XL

CONDOR| Zoro #: G0077253| Mfr #: 4PCJ4

$32.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077253 Mfr #: 4PCJ4
Liner Material: PolyesterColor: green
Includes: Detachable HoodClosure Type: snaps
Number of Outside Pockets: 0Standards: ASTM D6413
Gender: UnisexMaterial: PVC
Seam Style: Heat WeldedThickness: 0.45mm
Number of Inside Pockets: 0Item: Flame-Resistant Rain Jacket with Detachable Hood
Size: XLFits Chest Size: 58"
Length: 31"Country of Origin (subject to change): China

Product Description

Flame-Resistant Rain Jacket with Detachable Hood, Gender Unisex, Green, XL, Fits Chest Size 58 In., PVC, Length 31 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.45mm, Seam Style Heat Welded, Includes Detachable Hood, Liner Material Polyester, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.