KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FR Raincoat with Detach Hood, Yellow, XL

CONDOR| Zoro #: G0078163| Mfr #: 2AR53

$31.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Pockets
Color: Yellow
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078163 Mfr #: 2AR53
Includes: 2 PocketsColor: Yellow
Gender: UnisexFits Chest Size: 58"
Length: 48"Seam Style: Heat Welded
Material: PVCNumber of Outside Pockets: 2
Item: FR Rain Jacket with Detachable HoodSize: Xl
Number of Inside Pockets: 0Liner Material: Nylon
Thickness: 0.30mmClosure Type: snaps
Tested in Accordance With: Report per ASTM D6413-11Standards: -
Country of Origin (subject to change): China

Description

FR Rain Jacket with Detachable Hood, Gender Unisex, Yellow, XL, Fits Chest Size 58 In., PVC, Length 48 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.30mm, Seam Style Heat Welded, Includes 2 Pockets, Liner Material Nylon. This product has been tested in accordance with ASTM D6413-11 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews