SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

FR Raincoat/Detach Hood, Yellow, 4XL

CONDOR| Zoro #: G0464624| Mfr #: 1FAY6

$31.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.30mmFits Chest Size: 70"Size: 4Xl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464624 Mfr #: 1FAY6
Thickness: 0.30mmFits Chest Size: 70"
Size: 4XlTested in Accordance With: Report per ASTM D6413-11
Liner Material: NylonSeam Style: Heat Welded
Closure Type: snapsMaterial: PVC
Includes: 2 PocketsNumber of Inside Pockets: 0
Color: YellowGender: Unisex
Item: FR Rain Jacket with Detachable HoodStandards: -
Length: 48"Number of Outside Pockets: 2
Country of Origin (subject to change): China

Description

FR Rain Jacket with Detachable Hood, Gender Unisex, Yellow, 4XL, Fits Chest Size 70 In., PVC, Length 48 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.30mm, Seam Style Heat Welded, Includes 2 Pockets, Liner Material Nylon. This product has been tested in accordance with ASTM D6413-11 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews