Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crossover Harness, Quick-Connect

  • Zoro #: G0100086
  • Mfr #: 35KU78

$362.43

  • Webbing Materials: Polyester
  • Front D-Ring: Yes
  • Standards: ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #35KU78 Specifications

  • Zoro #: G0100086
  • Mfr #: 35KU78
Webbing Materials: Polyester Front D-Ring: Yes
Standards: ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502 Shoulder Strap Buckles: Friction / Pass-Through
Adjustable: Yes Chest Strap Buckles: None
Webbing Material: Polyester Series: Condor
Harness Size: S, M, L Back D-Ring: Yes
Hardware Material: Steel Harness D-Ring Material: Steel
Weight Capacity: 425 lb. Tensile Strength: 5000 lb.
Leg Strap Buckles: Quick-Connect Color: Blue
Harness Application: Positioning, Climbing Side D-Rings: Yes
Stretchable: No Item: Full Body Harness
Subpelvic Strap: Yes Harness Sizing: Universal
Harness Buckle Material: Steel Features: Non-slip dorsal D-ring adjustment
With Belt: No Includes Padding: No
RFID Equipped: No Webbing Coating: Uncoated
Padding Location: No Padding D-Ring Locations: Back, Chest, Hips
Brand and Series: Condor Harness Color: Blue
Harness Style: Crossover Torso Adjustment: Friction
Color and Size: Blue - Universal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Full Body Harness, Harness Sizing Universal, Weight Capacity 425 lb., Chest Strap Buckles None, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502, Series Condor, Harness Style Crossover, Brand and Series Condor, D-Ring Locations Back, Chest, Hips, Features Non-slip dorsal D-ring adjustment, Hardware Material Steel, Includes Padding No, Padding Location No Padding, RFID Equipped No, Torso Adjustment Friction

Reviews of Condor #35KU78