Full Dome Mirror, 18In., Scratch Res Acryl

CONDOR| Zoro #: G2224022| Mfr #: 2GVT9

$163.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2224022 Mfr #: 2GVT9
Backing: No BackRim Type: Acrylic
Approx. Viewing Distance: 18 ft.Dome Height: 8"
Viewing Angle: 360 DegreesDiameter: 18"
Lens Material: Scratch Resistant AcrylicMounting Location: Wall or Ceiling
Item: Full Dome MirrorIncludes: Hanging Chains, Screws, Anchors
Country of Origin (subject to change): United States

Product Description

Full Dome Mirror, Diameter 18 In., Dome Height 8 In., Approx. Viewing Distance 18 ft., Viewing Angle 360 Degrees , Lens Material Scratch Resistant Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Hanging Chains, Screws, Anchors

Product Reviews

Save 15%. Sign up for Z-mail.