20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Full Dome Mirror, 26In., Scratch Res Acryl

CONDOR| Zoro #: G1362575| Mfr #: 2GVU1

$233.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1362575 Mfr #: 2GVU1
Backing: No BackRim Type: Acrylic
Item: Full Dome MirrorIncludes: Hanging Chains, Screws, Anchors
Approx. Viewing Distance: 26 ft.Dome Height: 11.5"
Viewing Angle: 360 DegreesDiameter: 26"
Lens Material: Scratch Resistant AcrylicMounting Location: Wall or Ceiling
Country of Origin (subject to change): United States

Product Description

Full Dome Mirror, Diameter 26 In., Dome Height 11.5 In., Approx. Viewing Distance 26 ft., Viewing Angle 360 Degrees , Lens Material Scratch Resistant Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Hanging Chains, Screws, Anchors

Product Reviews

Save 15%. Sign up for Z-mail.