Full Dome Mirror, 32In., ABS Plastic

CONDOR| Zoro #: G2088037| Mfr #: 2GVX6

$212.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088037 Mfr #: 2GVX6
Lens Material: AcrylicIncludes: Mounting Holes and Chains
Viewing Angle: 360 DegreesDiameter: 32"
Mounting Location: Wall or CeilingItem: Full Dome Mirror
Approx. Viewing Distance: 32 ft.Dome Height: 14"
Country of Origin (subject to change): United States

Product Description

Full Dome Mirror, Diameter 32 In., Dome Height 14 In., Approx. Viewing Distance 32 ft., Viewing Angle 360 Degrees , Lens Material Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Mounting Holes and Chains
Save 15%. Sign up for Z-mail.