JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Full Dome Mirror, 36In., Scratch Res Acryl

CONDOR| Zoro #: G1854456| Mfr #: 2GVU3

$476.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1854456 Mfr #: 2GVU3
Rim Type: AcrylicBacking: No Back
Approx. Viewing Distance: 36 ft.Dome Height: 15"
Viewing Angle: 360 DegreesDiameter: 36"
Lens Material: Scratch Resistant AcrylicMounting Location: Wall or Ceiling
Item: Full Dome MirrorIncludes: Mounting Holes and Chains
Country of Origin (subject to change): United States

Product Description

Full Dome Mirror, Diameter 36 In., Dome Height 15 In., Approx. Viewing Distance 36 ft., Viewing Angle 360 Degrees , Lens Material Scratch Resistant Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Mounting Holes and Chains

Product Reviews

Save 15%. Sign up for Z-mail.