Full Dome Mirror, 48In., Acrylic

CONDOR| Zoro #: G2206565| Mfr #: 1WRL6

$381.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206565 Mfr #: 1WRL6
Lens Material: AcrylicIncludes: Hanging Chains, Screws, Anchors
Dome Height: 19"Viewing Angle: 360 Degrees
Diameter: 48"Mounting Location: Wall or Ceiling
Item: Full Dome MirrorRim Type: Acrylic
Backing: No BackApprox. Viewing Distance: 48 ft.
Country of Origin (subject to change): United States

Product Description

Full Dome Mirror, Diameter 48 In., Dome Height 19 In., Approx. Viewing Distance 48 ft., Viewing Angle 360 Degrees , Lens Material Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Hanging Chains, Screws, Anchors

Product Reviews

Save 15%. Sign up for Z-mail.