Full Dome Mirror, 48In., Scratch Res Acryl

CONDOR| Zoro #: G0474844| Mfr #: 2GVU4

$657.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0474844 Mfr #: 2GVU4
Backing: No BackRim Type: Acrylic
Mounting Location: Wall or CeilingItem: Full Dome Mirror
Includes: Mounting Holes and ChainsApprox. Viewing Distance: 48 ft.
Dome Height: 19"Viewing Angle: 360 Degrees
Diameter: 48"Lens Material: Scratch Resistant Acrylic
Country of Origin (subject to change): United States

Product Description

Full Dome Mirror, Diameter 48 In., Dome Height 19 In., Approx. Viewing Distance 48 ft., Viewing Angle 360 Degrees , Lens Material Scratch Resistant Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Mounting Holes and Chains

Product Reviews

Save 15%. Sign up for Z-mail.