JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Full Dome Mirror, 8 in., Acrylic

CONDOR| Zoro #: G1606324| Mfr #: 1CZB9

$46.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1606324 Mfr #: 1CZB9
Diameter: 8"Approx. Viewing Distance: 8 ft.
Item: Full Dome MirrorRim Type: Acrylic
Viewing Angle: 360 DegreesDome Mirror Style: Full Dome
Dome Height: 3.5"Lens Material: Acrylic
Backing: No BackMounting Location: Wall or Ceiling
Includes: Mounting Holes, Screws, AnchorsCountry of Origin (subject to change): United States

Product Description

Full Dome Mirror, Diameter 8 In., Dome Height 3.5 In., Approx. Viewing Distance 8 ft., Viewing Angle 360 Degrees , Lens Material Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Mounting Holes, Screws, Anchors

Product Reviews

Save 15%. Sign up for Z-mail.