JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Glove, Cotton, S, High Visibility Lime Green, PR

CONDOR| Zoro #: G0048361| Mfr #: 2RA13

$2.53 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048361 Mfr #: 2RA13
Application: For General Purpose WorkCountry of Origin (subject to change): Bangladesh

Product Description

Canvas Gloves, Cotton, Fabric Weight 8 oz., High Visibility Green, Size L, Length 10-2/5 In., Lining Cotton, Coating Material PVC, Coating Coverage Dotted Palm and Partial Finger, Cut Clute, Cuff Knit, Thumb Style Straight, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews