Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Anti-Vibration Glove Liners, L, Blue, PR
  • Zoro #: G0027352
  • Mfr #: 2HEV1
$13.36
  • Hand: Left and Right
  • Color: Blue
  • Back Material: Polymer/Cotton
See full product details
Orders over $50 ship free.

Condor #2HEV1 Specifications

  • Zoro #: G0027352
  • Mfr #: 2HEV1
Hand: Left and Right Color: Blue
Back Material: Polymer/Cotton Knuckle Padding Material: Foam/Thermoplastic Rubber
Finger Style: Fingerless Glove Size: L
Standards: EN420, EN388 Cuff: Slip-On
Item: Glove Liners Glove Back Material: Cotton, Polymer
Size: L Series: Condor
Insulated: No Features: Gel Palm Glove Liner
Palm Material: Cotton, Polymer Palm Construction: Gel Pad
Glove Hand Style: Left and Right Glove Durability: Mediumweight
Latex-Free: Yes Silicone-Free: Yes
Glove Construction: Cut and Sewn Glove Features: Padded Palm
Cuff Style: Straight Glove Length: 5-3/4"
Touchscreen Compatible: No Hand Protection Style: Glove
Brand and Series: Condor Stitching Material: Polyester
Finger Coverage: Fingerless Glove Materials: Cotton
Anti-Static: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anti-Vibration Glove Liners, Glove Color Family Blue, Glove Back Material Cotton, Polymer, Palm Material Cotton, Polymer, Series IMPACTO, Insulated No, Color Blue, Finger Style Fingerless, Cuff Slip-On, Glove Size L, Hand Left and Right, Palm Construction Gel Pad, 1 Pair

Technical Guides

Reviews of Condor #2HEV1