Glove Liners, Poly/Cotton, Universal, PK100

CONDOR| Zoro #: G0892254| Mfr #: 2UUA4

$49.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Glove Liners
Size: Universal
Application: Worn Under Gloves to Absorb Perspiration
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892254 Mfr #: 2UUA4
Item: Glove LinersSize: Universal
Application: Worn Under Gloves to Absorb PerspirationLength: 12"
Color: naturalMaterial: Poly/Cotton
Country of Origin (subject to change): Pakistan

Description

Glove Liners, Universal, Length 12 In., Material Poly/Cotton, Natural, Package Quantity 100

Reviews