This item is Discontinued.

Condor Disposable Gloves, 3.50 mil Palm, Powder-Free, M, 100 PK, Blue 48UM65

Disposable Gloves, 3.50 mil Palm, Powder-Free, M, 100 PK, Blue (Discontinued)

  • Mfr # 48UM65
  • Zoro # G4246341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UM65
Zoro #
G4246341
UPC #
190735939130
Country of Origin
Unknown

Dimensions

Size
M
Palm Thickness
3.50 mil
Finger Thickness
5.00 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Glove Size
M

Details

Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Standards
FDA 21 CFR 177-2600, FDA 510K
Disposable Glove Material
Nitrile
Metal Detectable
No
Cuff
Beaded
Latex Content
Latex Free
Ambidextrous/Hand-Specific
Ambidextrous
Application
Medical, Laboratory, Safety and Industrial, Automotive, Agricultural
Glove Texture Location
Fingers Only
Disposable Glove Grade
Exam, Medical
Powdered/Powder Free
Powder Free
Aloe Inner Surface
No
Lining
Unlined

Description

Disposable Gloves, Color Corn Blue, Finger Thickness 5.00 mil, Palm Thickness 3.50 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177-2600, FDA 510K, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.