Disposable Gloves, 5.00 mil Palm, Powder-Free, S, 50 PK, Teal (Discontinued)
- Mfr # 48UM74
- Zoro # G4246256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48UM74
Zoro #
G4246256
UPC #
-
Country of Origin
Unknown
Dimensions
Size
S
Palm Thickness
5.00 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Finger Thickness
7.00 mil
Glove Size
S
Details
Item
Disposable Gloves
Color
Teal
Powdered/Powder-Free
Powder-Free
Standards
FDA 21 CFR 177-2600, FDA 510K
Disposable Glove Grade
Exam, Medical
Latex Content
Latex Free
Disposable Glove Material
Nitrile
Metal Detectable
No
Lining
Unlined
Glove Texture Location
Palm and Fingers
Powdered/Powder Free
Powder Free
Application
Medical, Laboratory, Safety and Industrial, Automotive, Agricultural
Ambidextrous/Hand-Specific
Ambidextrous
Cuff
Beaded
Aloe Inner Surface
No
Description
Disposable Gloves, Color Teal, Finger Thickness 7.00 mil, Palm Thickness 5.00 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177-2600, FDA 510K, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.