Condor
Gown, Elastic, Blue, Universal, PK15
Mfr # 32KF55
Zoro # G9098826
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color Blue
- Material Polyethylene
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
- Seam Style Welded
Explore More Products
- CONDOR Disposable Apron, 46 In. L, White, PK100 8CV18
- CONDOR Smock Apron, Yellow, 46-1/2 In. L 11G031
- CONDOR Smock Apron, Yellow, 46-1/2 In. L 11G029
- CONDOR Smock Apron, Yellow, 46-1/2 In. L 11G030
- CONDOR Disposable Bib Apron, Polyethylene, 1.75 mil Thick, 46 in Long, White, Universal Size, 100 Pack 9F378
- CONDOR Disposable Apron, White, 42 In. L, PK100 5T316
- CONDOR VF, Bib Apron, Universal, Blue, 1N866 813UJ7
- CONDOR Coat Sleeve Apron, Blue, 55 In. L 1N860
- CELLUCAP Disposable Bib Apron, White, XL, PK100 105GRA
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 QC275BYLXL002500
- KLEENGUARD A20 Apron, 28" x 40", White, One Size Fits All, PK100 417-36550
- Condor Disposable Clothing