Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TTU2
Zoro #
G0073141
UPC #
190735051351
Country of Origin
China
Dimensions
Diameter
21"
Size
Universal
Hair and Beard Nets Size
Universal
Details
Hair and Beard Nets Item
Hairnet
Item
Hairnet
Color
Light Brown
Material
Lightweight Nylon
Lint-Free
No
Package Type
Bag
Fabric Weight
0.0128 oz./sq. yd.
Series
D2141
Metal Detectable
No
Contains Latex
Yes
Description
Hairnet, Color Light Brown, Diameter 21 In., Material Lightweight Nylon, Metal Detectable No, Series D2141, Package Quantity 144
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.