JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Half Dome Mirror, 18In., Scratch Res Acryl

CONDOR| Zoro #: G0367841| Mfr #: 2GVU5

$120.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0367841 Mfr #: 2GVU5
Rim Type: AcrylicBacking: No Back
Dome Height: 8"Viewing Angle: 180 Degrees
Diameter: 18"Lens Material: Scratch Resistant Acrylic
Mounting Location: Wall or CeilingItem: Half Dome Mirror
Includes: Mounting Holes, Screws, AnchorsApprox. Viewing Distance: 18 ft.
Country of Origin (subject to change): United States

Product Description

Half Dome Mirror, Diameter 18 In., Dome Height 8 In., Approx. Viewing Distance 18 ft., Viewing Angle 180 Degrees , Lens Material Scratch Resistant Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Mounting Holes, Screws, Anchors

Product Reviews

Save 15%. Sign up for Z-mail.