Half Dome Mirror, 26In., ABS Plastic

CONDOR| Zoro #: G2147171| Mfr #: 2GVX9

$80.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2147171 Mfr #: 2GVX9
Lens Material: AcrylicIncludes: Mounting Holes and Screws
Approx. Viewing Distance: 26 ft.Dome Height: 11.5"
Viewing Angle: 180 DegreesDiameter: 26"
Mounting Location: Wall or CeilingItem: Half Dome Mirror
Country of Origin (subject to change): United States

Product Description

Half Dome Mirror, Diameter 26 In., Dome Height 11.5 In., Approx. Viewing Distance 26 ft., Viewing Angle 180 Degrees , Lens Material Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Mounting Holes and Screws

Product Reviews

Save 15%. Sign up for Z-mail.