Half Dome Mirror, 26In., Scratch Res Acryl

CONDOR| Zoro #: G2262452| Mfr #: 2GVU6

$104.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2262452 Mfr #: 2GVU6
Country of Origin (subject to change): United States

Product Description

Half Dome Mirror, Diameter 26 In., Dome Height 10.5 In., Approx. Viewing Distance 26 ft., Viewing Angle 180 Degrees , Lens Material Scratch Resistant Acrylic, Backing No Back, Rim Type No Rim, Mounting Location Wall or Ceiling, Includes Mounting Screws and Anchors
Save 15%. Sign up for Z-mail.