Half Dome Mirror, 32In., Acrylic

CONDOR| Zoro #: G2230076| Mfr #: 2GVY1

$104.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2230076 Mfr #: 2GVY1
Country of Origin (subject to change): United States

Product Description

Half Dome Mirror, Diameter 32 In., Dome Height 13 In., Approx. Viewing Distance 32 ft., Viewing Angle 180 Degrees , Lens Material Acrylic, Backing No Back, Rim Type No Rim, Mounting Location Wall or Ceiling, Includes Mounting Screws and Anchors

Product Reviews

Save 15%. Sign up for Z-mail.