Half Dome Mirror, 36In. Dia, Acrylic

CONDOR| Zoro #: G0458263| Mfr #: 2GVY2

$171.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458263 Mfr #: 2GVY2
Lens Material: AcrylicIncludes: Mounting Holes and Screws
Approx. Viewing Distance: 36 ft.Dome Height: 15"
Viewing Angle: 180 DegreesDiameter: 36"
Mounting Location: Wall or CeilingItem: Half Dome Mirror
Country of Origin (subject to change): United States

Product Description

Half Dome Mirror, Diameter 36 In., Dome Height 15 In., Approx. Viewing Distance 36 ft., Viewing Angle 180 Degrees , Lens Material Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Mounting Holes and Screws

Product Reviews