Half Dome Mirror, 36In., Scratch Res Acryl

CONDOR| Zoro #: G1295357| Mfr #: 2GVU8

$257.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295357 Mfr #: 2GVU8
Backing: No BackRim Type: Acrylic
Diameter: 36"Lens Material: Scratch Resistant Acrylic
Mounting Location: Wall or CeilingItem: Half Dome Mirror
Includes: Mounting Holes and ScrewsApprox. Viewing Distance: 36 ft.
Dome Height: 15"Viewing Angle: 180 Degrees
Country of Origin (subject to change): United States

Product Description

Half Dome Mirror, Diameter 36 In., Dome Height 15 In., Approx. Viewing Distance 36 ft., Viewing Angle 180 Degrees , Lens Material Scratch Resistant Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Wall or Ceiling, Includes Mounting Holes and Screws

Product Reviews

Save 15%. Sign up for Z-mail.