KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Guard, Grain Leather Cowhide, M, PR

CONDOR| Zoro #: G0048273| Mfr #: 4AZF5

$11.37 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: Open
Item: Hand Guard
Size: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048273 Mfr #: 4AZF5
Tip Style: OpenItem: Hand Guard
Size: MApplication: Protects From Cuts and Abrasions
Closure Type: Leather Strap, Adjustable Hook-and-LoopColor: Beige
Material: Grain Leather CowhideCoverage: Front/Side
Country of Origin (subject to change): China

Description

Hand Guard, Coverage Front/Side, Tip Style Open, Material Grain Leather Cowhide, Color Beige, Size M, Closure Type Leather Strap, Adjustable Hook-and-Loop, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews