This item is Discontinued.

Condor Hard Hat, Head protection, Polypropylene, Type 1, Class E, Hi-Visibility Orange 31KY31

Hard Hat, Head protection, Polypropylene, Type 1, Class E, Hi-Visibility Orange (Discontinued)

  • Mfr # 31KY31
  • Zoro # G9009901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31KY31
Zoro #
G9009901
UPC #
190735067017
Country of Origin
Taiwan, Province of China

Dimensions

Fits Hat Size
6 to 7-1/8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polypropylene
Series
Head protection
Color
Hi-Visibility Orange
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2009
Hard Hat ANSI Type
1
Hard Hat ANSI Class
G, E
Graphics
None
Includes
4-point plastic pinlock suspension
ANSI Impact Type
1
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
ANSI Electrical Class
G, E
Head Protection Suspension Type
Pinlock (4-Point)
Shell Material
Polypropylene
Shell Material - Head Protection
Polypropylene
Venting
No
Hard Hat Style
Front Brim
Hard Hat Suspension
4 pt. Pinlock
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 6 to 7-1/8, Head Protection Material Polypropylene, Head Protection Venting No, Standards ANSI/ISEA Z89.1-2009

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.