Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat, Orange, Ratchet Cap

  • Zoro #: G7469467
  • Mfr #: 52LC99
$7.59
  • ANSI Electrical Class: C, E, G
  • Series: SL
  • Head Protection Style: Front Brim
See full product details
Orders over $75 ship free.

Condor #52LC99 Specifications

  • Zoro #: G7469467
  • Mfr #: 52LC99
ANSI Electrical Class: C, E, G Series: SL
Head Protection Style: Front Brim Number of Suspension Points: 4
Hard Hat Style: Front Brim Shell Material: HDPE
Head Protection Suspension Type: Ratchet (4-Point) Hard Hat ANSI Class: C, G, E
Hard Hat ANSI Type: 1 Fits Hat Size: 6-1/2" to 8"
Shell Material - Head Protection: Polyethylene CSA Class: C, E, G
Graphics: None Head Protection Venting: No
Item: Hard Hat Venting: No
CSA Type: 1 Head Protection Material: HDPE
Hard Hat Suspension: 4 pt. Ratchet ANSI Impact Type: 1
ANSI Classification: Type 1, Class E Hard Hat Sub-Category: Hard Hats Without Graphics
Accessory Slots: Yes Suspension Adjustment Type: Ratchet
Head Protection Graphics: No Graphics Color: Orange
Standards: ANSI Z89.1-2014 High Visibility: No
Head Protection Brand: CONDOR Accessory Mounting Options: Side-Slots
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hard hats are required when working in areas where there is a potential for injury to the head from falling objects. Here are some important details for the Hard Hat : COLOR: Orange, HARD HAT STYLE: Front Brim, HARD HAT ANSI CLASS: C, G, E

Reviews of Condor #52LC99