Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat, Orange, Ratchet Full Brim

  • Zoro #: G7179527
  • Mfr #: 52LD12
Condor Hard Hat, Orange, Ratchet Full Brim 52LD12
Condor Hard Hat, Orange, Ratchet Full Brim 52LD12
$8.89
  • Head Protection Material: HDPE
  • Color: Orange
  • CSA Class: na/
See full product details
Orders over $75 ship free.

Condor #52LD12 Specifications

  • Zoro #: G7179527
  • Mfr #: 52LD12
Head Protection Material: HDPE Color: Orange
CSA Class: na/ Number of Suspension Points: 4
Item: Hard Hat Series: SL
Hard Hat Sub-Category: Hard Hats Without Graphics ANSI Impact Type: 1
Hard Hat Suspension: 4 pt. Ratchet Venting: No
Hard Hat ANSI Class: C, G, E Head Protection Style: Full Brim
Head Protection Venting: No Hard Hat Style: Full Brim
Accessory Slots: No Head Protection Graphics: No Graphics
Graphics: None ANSI Classification: Type 1, Class E
Fits Hat Size: 6-1/2" to 8" Hard Hat ANSI Type: 1
Suspension Adjustment Type: Ratchet Shell Material - Head Protection: Polyethylene
Shell Material: HDPE ANSI Electrical Class: C, E, G
Standards: ANSI Z89.1-2014 Head Protection Suspension Type: Ratchet (4-Point)
High Visibility: No Head Protection Brand: CONDOR
Accessory Mounting Options: None Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Optional, specialty hard hats include those with miner's light attachments, reflective stripe for night work, face shields for welders, and attachments for visors or earmuffs. Here is some additional information about Condor Hard Hat. Color: Orange, Hard Hat Style: Full Brim.

Reviews of Condor #52LD12