Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat, Orange, Snap Lock Cap

  • Zoro #: G7469500
  • Mfr #: 52LC89
$6.36
  • Head Protection Material: HDPE
  • Series: SL
  • Fits Hat Size: 6-1/2" to 8"
See full product details
Orders over $75 ship free.

Condor #52LC89 Specifications

  • Zoro #: G7469500
  • Mfr #: 52LC89
Head Protection Material: HDPE Series: SL
Fits Hat Size: 6-1/2" to 8" Item: Hard Hat
CSA Type: 1 Head Protection Style: Front Brim
Number of Suspension Points: 4 Suspension Adjustment Type: Pinlock
Shell Material: HDPE Shell Material - Head Protection: Polyethylene
Graphics: None Accessory Slots: Yes
ANSI Impact Type: 1 ANSI Electrical Class: C, E, G
Color: Orange Hard Hat Suspension: 4 pt. Pinlock
Hard Hat Style: Front Brim Standards: ANSI Z89.1-2014
Head Protection Graphics: No Graphics CSA Class: C, E, G
Head Protection Suspension Type: Pinlock (4-Point) Head Protection Venting: No
ANSI Classification: Type 1, Class E Hard Hat ANSI Class: C, G, E
Hard Hat ANSI Type: 1 Hard Hat Sub-Category: Hard Hats Without Graphics
Venting: No High Visibility: No
Head Protection Brand: CONDOR Accessory Mounting Options: Side-Slots
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

When being used, the hard hat headbands and chin and neck straps should be adjusted for a comfortable fit. Liners or sweatbands can be added for warmth or cooling. Take a look at the features for Condor Hard Hat. Color: Orange, Hard Hat Style: Front Brim.

Reviews of Condor #52LC89