Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heat Resistant Gloves, L, Natural, PR

  • Zoro #: G0481875
  • Mfr #: 20GY69
$4.77
  • Lining: Cotton
  • Cut: Clute
  • Thumb Style: Straight
See full product details
Orders over $75 ship free.

Condor #20GY69 Specifications

  • Zoro #: G0481875
  • Mfr #: 20GY69
Lining: Cotton Cut: Clute
Thumb Style: Straight Application: Automotive, Farming and Foundries
Color: natural Material: Polyester/cotton
Size: L Cuff: Gauntlet
Item: Heat Resistant Gloves Length: 13"
Max. Temp.: 275 Degrees F ANSI/ISEA Abrasion Level: Not Tested
Standards: ANSI/ISEA 105 Fabric Weight: 32 oz
Glove Size: L Glove Safety Features: Safety Cuff
Reflective Backing: No Silicone-Free: No
Glove Durability: Mediumweight Glove Length Style: Extended Cuff
Series: Condor High Visibility: No
Lint-Free: No EN 388 Impact Rated: Yes
Thumb Sweat Wipe: No Latex-Free: No
Includes Double Palm: Yes Finger Coverage: Full Finger
Glove Features: Double Palm, Finger Fourchettes, Insulated Glove Coating Coverage: Uncoated
Anti-Static: No Reversible: No
Includes Pull Strap: No Glove Hand Style: Left and Right
Glove Materials: Cotton Glove Construction: Cut and Sewn
Oil Resistant: No Includes Finger Fourchettes: Yes
Cuff Style: Straight Low-Profile Impact Protection: No
Glove Material Color: Beige Touchscreen Compatible: No
Waterproof: No ANSI/ISEA Heat Level: Not Tested
Brand and Series: Condor Rope Channel Reinforcement: No
Glove Length: 12.5 in Water Resistant: No
Hand Protection Style: Glove Glove Insulation Material: Burlap
Glove Insulation Weight: 32 oz Includes Red Palm: No
Glove Liner Material: Burlap Includes ID Panel: No
Insulated: Yes Includes Pinch Point Protection: No
Includes Padded Palm: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Knit Gloves, Cuff Style Straight, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Liner Material Burlap, Glove Materials Cotton, Glove Sizes L/9, Glove Durability Mediumweight, Glove Style Cut and Sewn, Glove Coating Coverage Uncoated, Glove Length 12.5 in, 1 Pair

Reviews of Condor #20GY69