HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Heat Resistant Gloves, Tan, Leather, PR

CONDOR| Zoro #: G2053265| Mfr #: 5T359

$62.22 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 482 Degrees F
Lining: Wool
Material: Kevlar(R)/Leather/Acrylic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053265 Mfr #: 5T359
Max. Temp.: 482 Degrees FLining: Wool
Material: Kevlar(R)/Leather/AcrylicThumb Style: Straight
Application: Where More Abrasion Resistance is RequiredFabric Weight: 22 oz.
Color: TanLength: 18"
Item: Heat Resistant GlovesSize: One Size Fits Most
Cut: CluteCountry of Origin (subject to change): Pakistan

Description

Heat Resistant Gloves, Material Kevlar(R)/Leather/Acrylic, Fabric Weight 22 oz., Max. Temp. 482 Degrees F, Size One Size Fits Most, Color Tan, Length 18 In., Lining Wool, Cut Clute, Thumb Style Straight, Application Where More Abrasion Resistance is Required, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews