SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hi-Vis Rain Bib Overall, Yellow/Green, L

CONDOR| Zoro #: G0079536| Mfr #: 5KE99

$114.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam Style: Double Stitched, TapedLiner Material: PolyesterClosure Type: Elastic Waistband
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079536 Mfr #: 5KE99
Seam Style: Double Stitched, TapedLiner Material: Polyester
Closure Type: Elastic WaistbandThickness: 0.26mm
Color: GreenMaterial: Polyurethane
Item: Hi-Visibility Rain Bib OverallANSI Class: Class 3
Number of Pockets: 2Resists: water
Inseam: 30-1/2"Gender: Men's
Includes: Elastic/Detachable SuspendersFits Waist Size: 40 to 42"
Size: LCountry of Origin (subject to change): China

Description

Rain Bib Overall, High Visibility No, L, Yellow\Green, Fits Waist Size 40 to 42 In., Rainwear Closure Type Elastic, Men's, Inseam 30-1/2 In., Liner Material Polyester, Material Polyurethane, Seam Style Double Stitched, Taped

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews