Gift buying made easy: Shop Zoro.com Gift Certificates

Hi-Vis Rain Bib Overall, Yellow/Green, M

CONDOR| Zoro #: G0079527| Mfr #: 5KE97

$96.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079527 Mfr #: 5KE97
Resists: WaterLiner Material: Polyester
Color: Hi-Visibility Yellow/GreenMaterial: Polyurethane
Includes: Elastic/Detachable SuspendersItem: Hi-Visibility Rain Bib Overall
Size: MFits Waist Size: 36 to 38"
Inseam: 30"Closure Type: Elastic Waistband
Gender: Men'sSeam Style: Double Stitched, Taped
Thickness: 0.26mmNumber of Pockets: 2
ANSI Class: Class 3Country of Origin (subject to change): China

Product Description

Hi-Visibility Rain Bib Overall, Men's, Size M, Hi-Visibility Yellow/Green, Fits Waist Size 36 to 38 In., Inseam 30 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Elastic/Detachable Suspenders, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.