KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hi-Vis Rain Bib Overall, Yellow/Green, S

CONDOR| Zoro #: G0079292| Mfr #: 1FBA6

$26.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Elastic Suspenders, Reflective Striping, Snaps at Ankle
ANSI Class: Class 3
Thickness: 0.35mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079292 Mfr #: 1FBA6
Includes: Elastic Suspenders, Reflective Striping, Snaps at AnkleANSI Class: Class 3
Thickness: 0.35mmSeam Style: Double Heat Welded
Material: PVCInseam: 29"
Fits Waist Size: 32 to 34"Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Size: SNumber of Pockets: 0
Item: Hi-Visibility Rain Bib OverallLiner Material: Polyester
Color: GreenClosure Type: snaps
Gender: Men'sCountry of Origin (subject to change): China

Description

Hi-Visibility Rain Bib Overall, Men's, Size S, Hi-Visibility Yellow/Green, Fits Waist Size 32 to 34 In., Inseam 29 In., PVC, Thickness 0.35mm, Snaps Closure Type, Number of Pockets 0, Double Heat Welded Seam Style, Liner Material Polyester, Resists Water, Acids, Alcohols, Alkalis, Salts, Soil, Includes Elastic Suspenders, Reflective Striping, Snaps at Ankle, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews