Hi-Vis Rain Bib Overall, Yellow/Green, XL

CONDOR| Zoro #: G0079545| Mfr #: 5KU11

$99.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079545 Mfr #: 5KU11
Liner Material: PolyesterResists: water
Material: PolyurethaneColor: green
Includes: Elastic/Detachable SuspendersItem: Hi-Visibility Rain Bib Overall
Size: XLFits Waist Size: 44 to 46"
Inseam: 31"Closure Type: Elastic Waistband
Seam Style: Double Stitched, TapedThickness: 0.26mm
Number of Pockets: 2ANSI Class: Class 3
Gender: Men'sCountry of Origin (subject to change): China

Product Description

Hi-Visibility Rain Bib Overall, Men's, Size XL, Hi-Visibility Yellow/Green, Fits Waist Size 44 to 46 In., Inseam 31 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Elastic/Detachable Suspenders, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.