KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2XL/3XL Hi-Vis Sash, Orange

CONDOR| Zoro #: G0007131| Mfr #: 4CWG8

$13.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: X
Vest Stripe Color Family: Green/Yellow and Silver
ANSI Class: Unrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0007131 Mfr #: 4CWG8
Back Stripe Pattern: XVest Stripe Color Family: Green/Yellow and Silver
ANSI Class: UnratedVest Length: 28"
Number of Pockets (Inside): 0Stripe Color: Silver
Fits Chest Size: 52"Traffic Vest Item: High Visibility Traffic Sash
Vest Closure Type: SnapVest Material: Polyester Mesh
Item: High Visibility SashFeatures: 360 Degree Visibility
Gender: UnisexNumber of Pockets with Closure: 0
ATPV Rating: Not RatedNumber of Pockets (Outside): 1
Color: Orange/RedVest Size: 2XL/3XL
Standards: UnratedCountry of Origin (subject to change): China

Description

High Visibility Sash, ANSI Class Unrated, Vest Size 2XL/3XL, Color Orange/Red, Fits Chest Size 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Yellow/Green and Silver, Back Stripe Pattern X, Vest Length 28 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards NOT ANSI RATED

Reviews