Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

L/XL Hi-Vis Sash, Orange

  • Zoro #: G0007122
  • Mfr #: 4CWG7

$13.90

  • Number of Pockets with Closure: 0
  • Standards: Unrated
  • Vest Stripe Color Family: Green/Yellow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4CWG7 Specifications

  • Zoro #: G0007122
  • Mfr #: 4CWG7
Number of Pockets with Closure: 0 Standards: Unrated
Vest Stripe Color Family: Green/Yellow Item: High Visibility Sash
Safety Vest ANSI Class: Unrated Number of Pockets (Outside): 1
Fits Chest Size: 50" Vest Material: Polyester Mesh
Vest Length: 30" Back Stripe Pattern: X
Vest Closure Type: Snap Traffic Safety Vest Color: Orange/Red
Color: Orange/Red Features: 360 Degree Visibility
Number of Pockets (Inside): 0 Traffic Vest Item: High Visibility Traffic Sash
Gender: Unisex Vest Size: L/XL
ATPV Rating: Not Rated Stripe Color: Silver
ANSI Class: Unrated Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Sash, ANSI Class Unrated, Vest Size L/XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 30 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards NOT ANSI RATED

Reviews of Condor #4CWG7