BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

S/M Hi-Vis Sash, Orange

CONDOR| Zoro #: G0007113| Mfr #: 4CWG6

$13.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Class: Unrated
ATPV Rating: Not Rated
Number of Pockets with Closure: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0007113 Mfr #: 4CWG6
ANSI Class: UnratedATPV Rating: Not Rated
Number of Pockets with Closure: 0Vest Size: S/M
Number of Pockets (Outside): 1Vest Length: 29"
Back Stripe Pattern: XFits Chest Size: 48"
Vest Stripe Color Family: Orange/Red and SilverStripe Color: Silver
Vest Material: Polyester MeshVest Closure Type: Snap
Color: Orange/RedGender: Unisex
Traffic Vest Item: High Visibility Traffic SashStandards: Unrated
Features: 360 Degree VisibilityItem: High Visibility Sash
Number of Pockets (Inside): 0Country of Origin (subject to change): China

Description

High Visibility Sash, ANSI Class Unrated, Vest Size S/M, Color Orange/Red, Fits Chest Size 48 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern X, Vest Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards NOT ANSI RATED

Reviews