SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hi-Vis Vest, Unrated, Universal, Lime

CONDOR| Zoro #: G0007682| Mfr #: 1YAC6

$5.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow/GreenNumber of Pockets (Outside): 0Vest Stripe Color Family: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0007682 Mfr #: 1YAC6
Color: Yellow/GreenNumber of Pockets (Outside): 0
Vest Stripe Color Family: SilverVest Length: 29"
Gender: UnisexVest Size: Universal
Number of Pockets with Closure: 0Vest Closure Type: Hook-and-Loop
Fits Chest Size: 44" to 54"Item: High Visibility Vest
Back Stripe Pattern: NoneATPV Rating: Not Rated
Number of Pockets (Inside): 0ANSI Class: Unrated
Features: Elastic Side StrapsStripe Color: Silver
Vest Material: Polyester MeshStandards: Unrated
Traffic Vest Item: Traffic VestCountry of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class Unrated, Vest Size Universal, Color Yellow/Green, Fits Chest Size 44 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern None, Vest Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Elastic Side Straps, Standards NOT ANSI RATED

Reviews