Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hi-Vis Vest, Unrated, Universal, Orange

  • Zoro #: G0099784
  • Mfr #: 1YAC7

$5.33

  • Gender: Unisex
  • Number of Pockets with Closure: 0
  • Fits Chest Size: 44" to 54"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1YAC7 Specifications

  • Zoro #: G0099784
  • Mfr #: 1YAC7
Gender: Unisex Number of Pockets with Closure: 0
Fits Chest Size: 44" to 54" Color: Orange/Red with Silver Stripes
Standards: NOT ANSI RATED Vest Closure Type: Hook-and-Loop
Stripe Color: Silver Features: Elastic Side Straps; Hook and Loop Closure; Vertical Stripes With Trim on Front and Back
Vest Stripe Color Family: Green/Yellow and Silver Vest Material: Polyester Mesh
ATPV Rating: Not Rated Traffic Vest Item: Traffic Vest
ANSI Class: Unrated Vest Length: 29"
Size: 44" to 54" Traffic Safety Vest Color: Orange/Red
Number of Pockets (Inside): 0 Material: Polyester Mesh
Vest Size: Universal Item: High Visibility Vest
Number of Pockets (Outside): 0 Back Stripe Pattern: U-Block
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class Unrated, Vest Size Universal, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block, Vest Length 18 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Elastic Side Straps

Reviews of Condor #1YAC7